Shop All Decorative Light Bulbs
Ilc
Replacement for Bulbrite 132509 replacement light bulb lamp
Mfr # 132509 BULBRITE
Zoro # G203159694
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Bulb Color Temp. 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 132509 BULBRITE
- Zoro # G203159694
- Country of Origin China
- Category Decorative Light Bulbs
Details
Watts | 30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Bulb Color Temp. | 1800 |
Description
Replacement for Bulbrite 132509 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS High Performance Led Work Light On Magnet (8401-0439)
- DESIGNERS FOUNTAIN 11in 2-Light Warm Mahogany Ceiling Light Flush Mount (1257S-WM-AM)
- ILC Replacement for Hikari G14t5l/4pin replacement light bulb lamp (G14T5L/4PIN HIKARI)
- AFX Elena 22-in. LED Undercabinet, Black (ELNU22BK)
- ILC Replacement for Westinghouse 03662-00 replacement light bulb lamp, 2PK (03662-00 WESTINGHOUSE)
- ILC Replacement for Damar 40efc 130v Clear 32mm replacement light bulb lamp, 4PK (40EFC 130V CLEAR 32MM DAMAR)
- ILC Replacement for Naed 14758 replacement light bulb lamp (14758 NAED)
- ILC Replacement for Satco S3262 replacement light bulb lamp, 4PK (S3262 SATCO)
- ILC Replacement for Hatco GLO RAY Food Warmer replacement light bulb lamp (GLO RAY FOOD WARMER HATCO)
- ILC Replacement for Norman Lamps Nos40t9 replacement light bulb lamp (NOS40T9 NORMAN LAMPS)
- SATCO 15 W G16 1/2 Incandescent - Satin White - 1500 Hours - 94L - Candelabra Base - 120V (S3824)
- Ilc Decorative Light Bulbs