Shop All Incandescent Light Bulbs
Ilc
Replacement for Bulbrite 132507 replacement light bulb lamp
Mfr # 132507 BULBRITE
Zoro # G002920518
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 25
- Voltage 120
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 132507 BULBRITE
- Zoro # G002920518
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T6 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 25 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for Bulbrite 132507 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3000K (CF32DT/E/IN/830/ECO)
- EMI Penlight, LED, 49 lm (219)
- JUNO LIGHTING Track Fixture, Round Back, 50W, 120V (R712 BL)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-HS7LED2W)
- ILC Replacement for Westinghouse 044020 replacement light bulb lamp (044020 WESTINGHOUSE)
- ILC Replacement for Feit Electric 25t8dc-130 replacement light bulb lamp, 2PK (25T8DC-130 FEIT ELECTRIC)
- ILC Replacement for Philips 100/300/w 120v replacement light bulb lamp (100/300/W 120V PHILIPS)
- ILC Replacement for Light Bulb / Lamp 11234atr replacement light bulb lamp (11234ATR LIGHT BULB / LAMP)
- ILC Replacement for CEC Industries 10c7dc-120v replacement light bulb lamp, 10PK (10C7DC-120V CEC INDUSTRIES)
- ILC Replacement for GE General Electric G.E 300r/3fl replacement light bulb lamp (300R/3FL GE GENERAL ELECTRIC G.E)
- ILB GOLD Hps Grow Bulb, Replacement For Ge General Electric G.E 44054 (44054)
- Ilc Incandescent Light Bulbs