Shop All Decorative Light Bulbs
Ilc
Replacement for Bulbrite 132506 replacement light bulb lamp
Mfr # 132506 BULBRITE
Zoro # G603159690
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 25
- Voltage 120
- Bulb Shape T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 132506 BULBRITE
- Zoro # G603159690
- Country of Origin China
- Category Decorative Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 25 |
Voltage | 120 |
Bulb Shape | T6 |
Description
Replacement for Bulbrite 132506 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE SORAA Brilliant HL 9w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3) Base, 3000K Sft Wht, 725 Lumens (777049)
- OLIGHT Arkfeld 1000 Lumen Rechargeable EDC Flashlight & Green Laser (6972378127587)
- BAYCO Mini-Tac Pro Flashlight - Black - 2 Aaa Batteries (MT-200)
- SIGNIFY LED, 20 W, AR111, (G53) (20AR111/LED/930/F25 DIM 12V 6/1FB)
- ILC Replacement for Bulbrite 739698133096 replacement light bulb lamp (739698133096 BULBRITE)
- ILC Replacement for Sylvania 40c15c/am/sg/bl/1/6 120v replacement light bulb lamp, 25PK (40C15C/AM/SG/BL/1/6 120V SYLVANIA)
- ILC Replacement for Westinghouse 030250 replacement light bulb lamp (030250 WESTINGHOUSE)
- ILC Replacement for Satco S3234 replacement light bulb lamp, 4PK (S3234 SATCO)
- ILC Replacement for Satco S3283 replacement light bulb lamp, 4PK (S3283 SATCO)
- ILC Replacement for Bulbrite 421160 replacement light bulb lamp (421160 BULBRITE)
- Ilc Decorative Light Bulbs