Shop All Incandescent Light Bulbs
Ilc
Replacement for Bulbrite 120025 replacement light bulb lamp
Mfr # 120025 BULBRITE
Zoro # G602928365
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 25
- Voltage 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 120025 BULBRITE
- Zoro # G602928365
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 25 |
Voltage | 220 |
Description
Replacement for Bulbrite 120025 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO LED Recessed Down Light, 620 lm, 120VAC (CM405R-S-3090-WH)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 3500K, Light Distribution: 120 Degrees Beam Angle (LED-7330-35K-G2)
- AMERICAN LIGHTING 24V 60W Low-Voltage Driver, ADPT-DRJ-60-24 (ADPT-DRJ-60-24)
- BODINE Emerg. Lighting Inverter, 250W, 120/277VAC (ELIS250I2UO30ADI2)
- ILC Replacement for Wagner 4409 replacement light bulb lamp (4409 WAGNER)
- ILC Replacement for Sylvania 25g16.5/w/bl 120v replacement light bulb lamp, 2PK (25G16.5/W/BL 120V SYLVANIA)
- ILC Replacement for Sylvania 23V 3W Ribbed Glass replacement light bulb lamp (23V 3W RIBBED GLASS SYLVANIA)
- ILC Replacement for Sylvania 60a/rs/xl 120v replacement light bulb lamp (60A/RS/XL 120V SYLVANIA)
- ILC Replacement for PQL 250br40/clear/heat replacement light bulb lamp (250BR40/CLEAR/HEAT PQL)
- ILC Replacement for Subzero Wlf7006999 replacement light bulb lamp (WLF7006999)
- ILC Replacement for Hayward Pool Products 12V Underwater Light replacement light bulb lamp (12V UNDERWATER LIGHT HAYWARD POOL PRODUCTS)
- Ilc Incandescent Light Bulbs