Shop All Halogen Light Bulbs
Ilc
Replacement for Brinkmann 802-1740-0 replacement light bulb lamp
Mfr # 802-1740-0 BRINKMANN
Zoro # G403204736
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Color Temp. 3300
- Voltage 12
- Bulb Shape T4
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 802-1740-0 BRINKMANN
- Zoro # G403204736
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Color Temp. | 3300 |
Voltage | 12 |
Bulb Shape | T4 |
Watts | 100 |
Description
Replacement for Brinkmann 802-1740-0 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Quartz Metal Halide HID Bulb, 70W, 3000K (MP70/U/MED)
- CARSON OPTICAL Carson Illuminated Hand-Held Aspheric Magnifier, 2.5in, 5x LED Lighted, White (SV-50)
- LITHONIA LIGHTING Low Voltage Controller 2-Circuit Class 2 (LVC1200)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Black (62/1584)
- ILC Replacement for Donsbulbs 34-0428070-64 replacement light bulb lamp (34-0428070-64 DONSBULBS)
- ILC Replacement for Artograph Th500 replacement light bulb lamp (TH500 ARTOGRAPH)
- ILC Replacement for Sylvania 18893 replacement light bulb lamp (18893 SYLVANIA)
- ILC Replacement for Sylvania 18937 replacement light bulb lamp (18937 SYLVANIA)
- ILC Replacement For WOLF A129 (WW-EHRT-9)
- ILC Replacement for OSRAM SYLVANIA 64435U (64435U OSRAM SYLVANIA)
- ILC Replacement for Buhl 80/1000 & Tc-1000 replacement light bulb lamp (80/1000 & TC-1000 BUHL)
- Ilc Halogen Light Bulbs