Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Bogen Monospot replacement light bulb lamp
Mfr # MONOSPOT BOGEN
Zoro # G003206598
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Shape MR16
- Watts 100
- Wattage Equivalency 100
- Bulb Base Type GZ6.35 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MONOSPOT BOGEN
- Zoro # G003206598
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Voltage | 12 |
Bulb Shape | MR16 |
Watts | 100 |
Wattage Equivalency | 100 |
Bulb Base Type | GZ6.35 2-PIN |
Color Temperature | 3400 |
Description
Replacement for Bogen Monospot replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-35-UV-PS650-54-VDIM-LM1)
- EATON BUSSMANN Blade Fuse K, 16, FLB, FLD, FLF, FLM, FMS, FMX (NO.45)
- SATCO 36W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49672)
- ILC Replacement for Gettinge Castle Rolux 200w 24V replacement light bulb lamp (ROLUX 200W 24V GETTINGE CASTLE)
- ILC Replacement for Burton Cool Spot II replacement light bulb lamp (COOL SPOT II BURTON)
- ILC Replacement for Hikari Mr16c 24V 50W Flood replacement light bulb lamp 2 Pack (MR16C 24V 50W FLOOD HIKARI)
- ILC Replacement for Jaeger Spotlight HLS 1 1000-watt replacement light bulb lamp (HLS 1 1000-WATT JAEGER SPOTLIGHT)
- ILC Replacement for Burton Halogen Coolspot replacement light bulb lamp (HALOGEN COOLSPOT BURTON)
- ILC Replacement for Great Performance Product Fs400 Followspot replacement light bulb lamp (FS400 FOLLOWSPOT GREAT PERFORMANCE PRODUCT)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILB GOLD Code Bulb, Replacement For Osram Sylvania 64485 FR (64485 FR)
- Ilc Flood & Spot Light Bulbs