Shop All Halogen Light Bulbs
Ilc
Replacement for Biotek Elx808 replacement light bulb lamp
Mfr # ELX808 BIOTEK
Zoro # G403212403
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 20
- Bulb Shape MR11
- Voltage 12
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ELX808 BIOTEK
- Zoro # G403212403
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 20 |
Bulb Shape | MR11 |
Voltage | 12 |
Bulb Color Temp. | 3000 |
Description
Replacement for Biotek Elx808 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 40W, 120-277V (2GTL2 LP840)
- ILC Replacement For LIGHT BULB LAMP, F40BLB SHATTER (F40BLB SHATTER)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFK)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2950 lm, 22 W Bulb (TWX1 LED ALO 40K MVOLT DDBTXD)
- ILC Replacement for Osram Sylvania 41930sp replacement light bulb lamp (41930SP OSRAM SYLVANIA)
- ILC Replacement for Chauvet Stage Wash 1150 replacement light bulb lamp (STAGE WASH 1150 CHAUVET)
- ILC Replacement For MEDICAL ILLUMINATION 21515 (WW-3D42-6)
- ILC Replacement for Satco S1960 replacement light bulb lamp (S1960 SATCO)
- ILC Replacement for Norman Lamps Q1000t3/cl-240v-256mm replacement light bulb lamp (Q1000T3/CL-240V-256MM NORMAN LAMPS)
- ILC Replacement for Shimadzu Uvmini-1240 Halogen Light replacement light bulb lamp (UVMINI-1240 HALOGEN LIGHT SHIMADZU)
- ILC Replacement for PRO Dentec PRO CAM C1000 replacement light bulb lamp (PRO CAM C1000 PRO DENTEC)
- Ilc Halogen Light Bulbs