Shop All Halogen Light Bulbs
Ilc
Replacement for Biotek 3400508 replacement light bulb lamp
Mfr # 3400508 BIOTEK
Zoro # G803212409
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR11
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Color Temp. 3000
- Watts 20
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 3400508 BIOTEK
- Zoro # G803212409
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR11 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Color Temp. | 3000 |
Watts | 20 |
Voltage | 12 |
Description
Replacement for Biotek 3400508 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED G9 Bi-Pin Base Light Bulb 25W Halogen Equivalent 200 Lumen Non-Dimmable 3000K, 6PK (80811-SU)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F60T12/D/HO)
- LIVEX LIGHTING Mission 2 Light Polished Nickel Bath Van (1032-35)
- LUMARK Cbn Bz, 60W, 5000K, 120V (XTOR6BRL-PC1)
- ILC Replacement for Donsbulbs Han-56053010 replacement light bulb lamp (HAN-56053010 DONSBULBS)
- ILC Replacement for Bulbrite 681675 replacement light bulb lamp (681675 BULBRITE)
- ILC Replacement for Sylvania 35mr16/sp10/cfrb12v replacement light bulb lamp, 2PK (35MR16/SP10/C(FRB)12V SYLVANIA)
- ILC Replacement for Eiko GBF replacement light bulb lamp (GBF EIKO)
- ILC Replacement for Light Bulb / Lamp Jde11 120v 75W replacement light bulb lamp (JDE11 120V 75W LIGHT BULB / LAMP)
- ILC Replacement for Philips 13631 replacement light bulb lamp (13631 PHILIPS)
- ILC Replacement for Ushio 1000867 replacement light bulb lamp (1000867 USHIO)
- Ilc Halogen Light Bulbs