Shop All Halogen Light Bulbs
Ilc
Replacement for Bioscience Ultrospec 4300 Halogen replacement light bulb lamp
Mfr # ULTROSPEC 4300 HALOGEN BIOSCIENCE
Zoro # G703022733
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 12
- Bulb Shape T3
- Bulb Color Temp. 2800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ULTROSPEC 4300 HALOGEN BIOSCIENCE
- Zoro # G703022733
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 12 |
Bulb Shape | T3 |
Bulb Color Temp. | 2800 |
Description
Replacement for Bioscience Ultrospec 4300 Halogen replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua D4 replacement light bulb lamp (D4 VIQUA)
- KIM LIGHTING LED Accent Light, 11W, CRI 80,1031L, 3000K (EL700S3/9L3KUV/DB)
- EURI LIGHTING LED A19 60W Non-Dim/Non-ES (EA19-6150-4)
- MAXIM 12" Extension Stem (STR06212BK-NK)
- ILC Replacement for Bulbrite 681675 replacement light bulb lamp (681675 BULBRITE)
- ILC Replacement for Light Bulb / Lamp 34-0428070-64 replacement light bulb lamp (34-0428070-64 LIGHT BULB / LAMP)
- ILC Replacement for Bausch & Lomb Spectronic 20 Halogen replacement light bulb lamp (SPECTRONIC 20 HALOGEN BAUSCH & LOMB)
- ILC Replacement for Nikon Eclipse Te300 replacement light bulb lamp (ECLIPSE TE300 NIKON)
- ILC Replacement for GE General Electric G.E Wb08x10057 replacement light bulb lamp, 2PK (WB08X10057 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Tizio A9-tizio-plus replacement light bulb lamp (A9-TIZIO-PLUS TIZIO)
- ILC Replacement for Steris P129249-001 replacement light bulb lamp (P129249-001 STERIS)
- Ilc Halogen Light Bulbs