Shop All Halogen Light Bulbs
Ilc
Replacement for Biochrom 80-2022-94 replacement light bulb lamp
Mfr # 80-2022-94 BIOCHROM
Zoro # G803024507
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
- Watts 20
- Bulb Color Temp. 2800
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 80-2022-94 BIOCHROM
- Zoro # G803024507
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Watts | 20 |
Bulb Color Temp. | 2800 |
Voltage | 12 |
Description
Replacement for Biochrom 80-2022-94 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE PML-MCT-BK6-PORT SPLITTER FOR 12V SLIM PUCK SERIES, BLACK (PML-MCT-BK)
- LUMAPRO Floodlight, Bullet, 12V, 35W, Halogen (6MPA7)
- SATCO Bulb, LED, 1W, 120V, S11, E17, 27K (S9167)
- SYLVANIA Quartz Metal Halide HID Bulb, 70W, 4000K (M70/U/MED)
- ILC Replacement for 3M 2130 (2130 3M)
- ILC Replacement for Deltronic Dh216 Series Surface Illum. Long Life replacement light bulb lamp (DH216 SERIES SURFACE ILLUM. LONG LIFE DELTRONIC)
- ILC Replacement for Light Bulb / Lamp H6M 35/36w 12V replacement light bulb lamp (H6M 35/36W 12V LIGHT BULB / LAMP)
- ILC Replacement for Gemolite Mark 7 replacement light bulb lamp (MARK 7 GEMOLITE)
- ILC Replacement for PEC JCD 35W 120v Gy6.35 Frost replacement light bulb lamp (JCD 35W 120V GY6.35 FROST PEC)
- ILC Replacement For BATTERIES AND LIGHT BULBS Q1000T3CL240V (WW-LVSH-6)
- ILC Replacement for Satco S2402 replacement light bulb lamp, 4PK (S2402 SATCO)
- Ilc Halogen Light Bulbs