Shop All Halogen Light Bulbs
Ilc
Replacement for BFW Minimax T3 replacement light bulb lamp
Mfr # MINIMAX T3 BFW
Zoro # G903204892
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 3400
- Bulb Shape MR16
- Watts 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MINIMAX T3 BFW
- Zoro # G903204892
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 3400 |
Bulb Shape | MR16 |
Watts | 200 |
Description
Replacement for BFW Minimax T3 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE LED NIGHT LIGHT 2PK (72107)
- ILC Replacement for Osram Sylvania 64440 50W 12V replacement light bulb lamp (64440 50W 12V OSRAM SYLVANIA)
- LUMAPRO Miniature Incandescent Bulb, 138 lm, 15.0W (15S11/3DC-75V-1PK)
- ILC Replacement for Satco 50r20/fl/hal replacement light bulb lamp 2 Pack (50R20/FL/HAL SATCO)
- ILC Replacement for Nikon 84246 replacement light bulb lamp (84246 NIKON)
- ILC Replacement for Super Vision Sv750 replacement light bulb lamp, 2PK (SV750 SUPER VISION)
- ILC Replacement for Sylvania 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY SYLVANIA)
- ILC Replacement for GE General Electric G.E 75par30/h/fl25 120v replacement light bulb lamp (75PAR30/H/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio 048777117507 replacement light bulb lamp (048777117507 USHIO)
- ILC Replacement for Damar 04125a replacement light bulb lamp (04125A DAMAR)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q10T3/Cl-24V, 2PK (Q10T3/CL-24V)
- Ilc Halogen Light Bulbs