Shop All Halogen Light Bulbs
Ilc
Replacement for Beseler Portascribe 15710-bb replacement light bulb lamp
Mfr # PORTASCRIBE 15710-BB BESELER
Zoro # G103205996
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape T4
- Voltage 120
- Watts 600
- Bulb Color Temp. 3250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PORTASCRIBE 15710-BB BESELER
- Zoro # G103205996
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Shape | T4 |
Voltage | 120 |
Watts | 600 |
Bulb Color Temp. | 3250 |
Description
Replacement for Beseler Portascribe 15710-bb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W LED MR11 2700K 25' beam 25000 Hours 210Ls GU4 12V (S9280)
- ZENITH METAL MED CABINET 16X20X4-3/4"" (MP109)
- STEELMAN Rechargeable 70 Lumen Black Pen Light (78609)
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- ILC Replacement for American DJ Fire Bowl Orange replacement light bulb lamp (FIRE BOWL ORANGE AMERICAN DJ)
- ILC Replacement for Light Bulb / Lamp Jde11 110/130v 75W replacement light bulb lamp (JDE11 110/130V 75W LIGHT BULB / LAMP)
- ILC Replacement for Lycian 1207 Midget 2K replacement light bulb lamp (1207 MIDGET 2K LYCIAN)
- ILC Replacement for Osram Sylvania 41840 FL 12V 75W replacement light bulb lamp (41840 FL 12V 75W OSRAM SYLVANIA)
- ILC Replacement for Thorn Hx600 120v replacement light bulb lamp (HX600 120V THORN)
- ILC Replacement for AM Bruning DRI 5800 replacement light bulb lamp (DRI 5800 AM BRUNING)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Thermo Fisher Scientific 100052500 (100052500)
- Ilc Halogen Light Bulbs