Shop All Halogen Light Bulbs
Ilc
Replacement for Beseler Portascribe 15700fcb replacement light bulb lamp
Mfr # PORTASCRIBE 15700FCB BESELER
Zoro # G203205810
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 600
- Bulb Color Temp. 3250
- Bulb Shape T4
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PORTASCRIBE 15700FCB BESELER
- Zoro # G203205810
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 600 |
Bulb Color Temp. | 3250 |
Bulb Shape | T4 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Description
Replacement for Beseler Portascribe 15700fcb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Led Area Light/Lantern (WRESAL35)
- BUYERS PRODUCTS 32 Inch 16,200 Lumen LED Clear Combination Spot-Flood Light Bar (1492163)
- DESIGNERS FOUNTAIN Bronze Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass (FL2016N40-48)
- STREAMLIGHT Orange Rechargeable Led 450 lm (25313)
- ILC Replacement for GE General Electric G.E CAX 130v replacement light bulb lamp (CAX 130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Green Energy FTB 12v-20w/n replacement light bulb lamp, 2PK (FTB 12V-20W/N GREEN ENERGY)
- ILC Replacement For USHIO EJV HALOGEN QUARTZ TUNGSTEN MR MR16 2PK (2PAK:WW-5R56-1)
- ILC Replacement for Zoro 3dyh1 replacement light bulb lamp (3DYH1 ZORO)
- ILC Replacement for Mitutoyo Ph14 Series replacement light bulb lamp (PH14 SERIES MITUTOYO)
- ILC Replacement for Burton 002000 replacement light bulb lamp (002000 BURTON)
- ILC Replacement for Whelen Engineering Mc100hi replacement light bulb lamp (MC100HI WHELEN ENGINEERING)
- Ilc Halogen Light Bulbs