Shop All Incandescent Light Bulbs
Ilc
Replacement for Beseler 8560 120v 150w replacement light bulb lamp
Mfr # 8560 120V 150W BESELER
Zoro # G003007010
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A21
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 150
- Voltage 120
- Bulb Color Temp. 3050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 8560 120V 150W BESELER
- Zoro # G003007010
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A21 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 150 |
Voltage | 120 |
Bulb Color Temp. | 3050 |
Description
Replacement for Beseler 8560 120v 150w replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL LED Dock Light w/ 60in Arm, 20W, 1800 Lumens, 5000K, On/Off Switch, 9ft Cord (812427)
- ILC Replacement for Keystone Technologies 120tp replacement light bulb lamp (120TP KEYSTONE TECHNOLOGIES)
- ILC Replacement for Osram Sylvania L18w/865 replacement light bulb lamp (L18W/865 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Fml-27w 6500k replacement light bulb lamp (FML-27W 6500K LIGHT BULB / LAMP)
- ILC Replacement for Olympus 6v5atb1 replacement light bulb lamp (6V5ATB1 OLYMPUS)
- ILC Replacement for Light Bulb / Lamp 40a15/22 replacement light bulb lamp, 2PK (40A15/22 LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 45br30/fl/rp 120v replacement light bulb lamp (45BR30/FL/RP 120V SYLVANIA)
- ILC Replacement for GE General Electric G.E 60g25/w/24 replacement light bulb lamp, 2PK (60G25/W/24 GE GENERAL ELECTRIC G.E)
- ILC Replacement For LIGHT BULB LAMP 150PS25IF (WW-2UDX-2)
- ILC Replacement for Light Bulb / Lamp 50a19/rs 34V replacement light bulb lamp (50A19/RS 34V LIGHT BULB / LAMP)
- ILC Replacement for Philips 30r20 replacement light bulb lamp (30R20 PHILIPS)
- Ilc Incandescent Light Bulbs