Shop All Halogen Light Bulbs
Ilc
Replacement for Beseler 810 Adapter 220v replacement light bulb lamp
Mfr # 810 ADAPTER 220V BESELER
Zoro # G303206083
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 3000
- Watts 150
- Bulb Shape A21
- Voltage 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 810 ADAPTER 220V BESELER
- Zoro # G303206083
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 3000 |
Watts | 150 |
Bulb Shape | A21 |
Voltage | 220 |
Description
Replacement for Beseler 810 Adapter 220v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Hs85sl/5k E26 replacement light bulb lamp (HS85SL/5K E26 DAMAR)
- ILC Replacement for Philips 75par30l/hal/nsp10 120v replacement light bulb lamp (75PAR30L/HAL/NSP10 120V PHILIPS)
- CREE Surface Mount Kit, For CR22 Troffers (SMK-CR22)
- SATCO 30W - 36 Inch Fluorescent T8 - 6500K - 1850L - G13 (S26518)
- ILC Replacement for Kichler 0805265 replacement light bulb lamp (0805265 KICHLER)
- ILC Replacement For BATTERIES AND LIGHT BULBS JCD12V55WDX (WW-LQSF-2)
- ILC Replacement for GE General Electric G.E 19897 replacement light bulb lamp (19897 GE GENERAL ELECTRIC G.E)
- ILC Replacement for SYLVANIA 58322 (58322 SYLVANIA)
- ILC Replacement for Holtkotter 9250-100-dc/cl replacement light bulb lamp (9250-100-DC/CL HOLTKOTTER)
- ILC Replacement for Osram Sylvania HPL 750/230/x (ucf) replacement light bulb lamp (HPL 750/230/X (UCF) OSRAM SYLVANIA)
- ILC Replacement for Baxter M3000 20W replacement light bulb lamp (M3000 20W BAXTER)
- Ilc Halogen Light Bulbs