Shop All Halogen Light Bulbs
Ilc
Replacement for Beseler 23dga Colorhead replacement light bulb lamp
Mfr # 23DGA COLORHEAD BESELER
Zoro # G303205703
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3400
- Voltage 24
- Watts 200
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 23DGA COLORHEAD BESELER
- Zoro # G303205703
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3400 |
Voltage | 24 |
Watts | 200 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Description
Replacement for Beseler 23dga Colorhead replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- SATCO Bulb, LED, ED28, 60W, EX39,100V-277V, 5000K, 8400L (S39752)
- RECYCLEPAK Veolia Lamp Recycling Kit, 24"x22"x22" (SUPPLY-191)
- ILC Replacement for Halco Hid54/850/ex39/led3 replacement light bulb lamp (HID54/850/EX39/LED3 HALCO)
- ILC Replacement for Naed 54350 replacement light bulb lamp (54350 NAED)
- ILC Replacement for Miniature Lamp H3 24V 55W replacement light bulb lamp (H3 24V 55W MINIATURE LAMP)
- ILC Replacement for Sylvania Exz/c replacement light bulb lamp, 2PK (EXZ/C SYLVANIA)
- ILC Replacement for Midmark 355 Minor Surgery Light replacement light bulb lamp (355 MINOR SURGERY LIGHT MIDMARK)
- ILC Replacement for Damar 150par38qfl/33 120v Outlawed NEW 120w replacement light bulb lamp (150PAR38QFL/33 120V OUTLAWED NEW 120W DAMAR)
- ILC Replacement for Sylvania 64410 replacement light bulb lamp, 2PK (64410 SYLVANIA)
- ILB GOLD Pmc-P68275 Projection, Stage Studio, Ansi, Code Bulbs (PMC-P68275)
- Ilc Halogen Light Bulbs