Shop All Lampholders
Ilc
Replacement for Berkeley St415
Mfr # ST415 BERKELEY
Zoro # G302819529
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Base E17 INTERMEDIATE SCREW 17MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ST415 BERKELEY
- Zoro # G302819529
- Country of Origin China
- Category Lampholders
Details
Lamp Base | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Description
Replacement for Berkeley St415
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER LED Round Downlight, 2700K, 7-3/8 in. L (S7R827K10)
- AFX Spring 48" x 5" LED Wrap - 4000k (SPRL054836L40MV)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-A)
- ILC Replacement for WESTINGHOUSE 5752 (05752 WESTINGHOUSE)
- ILC Replacement for Socket Fe730-2 (FE730-2 SOCKET)
- ILC Replacement For PANASONIC FG1E (FG-1E)
- ILC Replacement for Eagle 17 (17 EAGLE)
- ILC Replacement for USHIO 1004025 (1004025 USHIO)
- ILC Replacement for Leviton 13551-w (13551-W LEVITON)
- ILC Replacement For SOCKET 5S119 (5-S119)
- ILC Replacement for Damar 8402h4 (554) QTZ Frnt Flange (8402H4 (554) QTZ FRNT FLANGE DAMAR)
- Ilc Lampholders