Shop All Halogen Light Bulbs
Ilc
Replacement for Berchtold Cz955-12 replacement light bulb lamp
Mfr # CZ955-12 BERCHTOLD
Zoro # G403006552
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Watts 50
- Bulb Color Temp. 3000
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CZ955-12 BERCHTOLD
- Zoro # G403006552
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Watts | 50 |
Bulb Color Temp. | 3000 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Shape | T4 |
Description
Replacement for Berchtold Cz955-12 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H245Ricat (H245RICAT)
- GE LAMPS LED, 10 W, T8, Medium Bi-Pin (G13) (LED10ET8/G/4/840/CVG)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 24W, Black (DI-PA-24V24W-CL2-B)
- ILC Replacement For BULBRITE, SM16GA0936D93003 (SM16GA-09-36D-930-03)
- ILC Replacement for Lowel Tota-light 120v 500w replacement light bulb lamp (TOTA-LIGHT 120V 500W LOWEL)
- ILC Replacement for Bulbrite Q150cl/dc replacement light bulb lamp (Q150CL/DC BULBRITE)
- ILC Replacement for Osram Sylvania Decostar-35 replacement light bulb lamp, 2PK (DECOSTAR-35 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Nli-4174-24 replacement light bulb lamp (NLI-4174-24 LIGHT BULB / LAMP)
- ILC Replacement for Ushio 1000302 replacement light bulb lamp, 2PK (1000302 USHIO)
- ILC Replacement for Halco 107904 replacement light bulb lamp (107904 HALCO)
- BROAN-NUTONE Broan GU1035 120V 35 watt Halogen Bulb (GU1035)
- Ilc Halogen Light Bulbs