Shop All Halogen Light Bulbs
Ilc
Replacement for Baxter M3000 20W replacement light bulb lamp
Mfr # M3000 20W BAXTER
Zoro # G403201766
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Color Temp. 3200
- Voltage 6
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # M3000 20W BAXTER
- Zoro # G403201766
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Color Temp. | 3200 |
Voltage | 6 |
Watts | 20 |
Description
Replacement for Baxter M3000 20W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S29439 (S29439)
- LITEBAND PRO 1500 MultiBeam 1500 Lumen wide beam focus beam Headlamp, Carbon Fiber (LBP1500MB-L34CF)
- TAPCO 3337-00002 Solar Powered LED Strobe Lights, Amber Bulb (3337-00002)
- JESCO SLEEK LED Adjustable 36" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/30-W-SW)
- ILC Replacement for Sylvania 59037 replacement light bulb lamp (59037 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jpd240v-800w replacement light bulb lamp (JPD240V-800W LIGHT BULB / LAMP)
- ILC Replacement for Deltronic 46000400 replacement light bulb lamp (46000400 DELTRONIC)
- ILC Replacement for AH Lighting Mc/200/cl replacement light bulb lamp (MC/200/CL AH LIGHTING)
- ILC Replacement for Canon Mh7-3035 replacement light bulb lamp (MH7-3035 CANON)
- ILC Replacement for Satco 50r20/fl/hal replacement light bulb lamp 2 Pack (50R20/FL/HAL SATCO)
- ILC Replacement for GE General Electric G.E Q50mr16/c/cg15 replacement light bulb lamp, 2PK (Q50MR16/C/CG15 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs