Shop All Incandescent Light Bulbs
Ilc
Replacement for Bausch & Lomb Acuity 50W replacement light bulb lamp
Mfr # ACUITY 50W BAUSCH & LOMB
Zoro # G303203747
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Watts 50
- Voltage 120
- Bulb Color Temp. 2800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ACUITY 50W BAUSCH & LOMB
- Zoro # G303203747
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Watts | 50 |
Voltage | 120 |
Bulb Color Temp. | 2800 |
Description
Replacement for Bausch & Lomb Acuity 50W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Downlight, 3500K, Wht, 0-10V, Dim, 7" (S7R835K10WZ10U)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007-MBL)
- COLEMAN CABLE SYSTEMS PHOTOCELL TWIST TOLOCK (59412WD)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Sylvania, F48T12/Cw/Ho (F48T12/CW/HO)
- ILC Replacement for Damar 00504b replacement light bulb lamp (00504B DAMAR)
- ILC Replacement for GE General Electric G.E 40r14/n/cd replacement light bulb lamp (40R14/N/CD GE GENERAL ELECTRIC G.E)
- ILC Replacement for MI 043168162012 replacement light bulb lamp (043168162012 MI)
- ILC Replacement for Osram Sylvania 150ps25/sb 120v replacement light bulb lamp (150PS25/SB 120V OSRAM SYLVANIA)
- ILC Replacement for Westinghouse 044020 replacement light bulb lamp (044020 WESTINGHOUSE)
- ILC Replacement for Philips 100a 250v replacement light bulb lamp (100A 250V PHILIPS)
- ILC Replacement for Sylvania 60a/rs/sl/rp replacement light bulb lamp, 4PK (60A/RS/SL/RP SYLVANIA)
- Ilc Incandescent Light Bulbs