Shop All Incandescent Light Bulbs
Ilc
Replacement for Bausch & Lomb 71-71-78 replacement light bulb lamp
Mfr # 71-71-78 BAUSCH & LOMB
Zoro # G203203434
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Watts 100
- Voltage 120
- Bulb Color Temp. 2975
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 71-71-78 BAUSCH & LOMB
- Zoro # G203203434
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Watts | 100 |
Voltage | 120 |
Bulb Color Temp. | 2975 |
Description
Replacement for Bausch & Lomb 71-71-78 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Strip Lighting, Odd Shape, 12" L, 18 LED (EW0116)
- ILC Replacement for Ushio Exn/s/fg replacement light bulb lamp (EXN/S/FG USHIO)
- ILC Replacement for PHILIPS F30T12/SPEC35/RS (F30T12/SPEC35/RS PHILIPS)
- ILC Replacement For SATCO S39718 (S39718)
- ILC Replacement for Light Bulb / Lamp 40w-dr-cl-120v-e14 replacement light bulb lamp, 4PK (40W-DR-CL-120V-E14 LIGHT BULB / LAMP)
- ILC Replacement for Lava Lite 14.5 Inch Lava Lamp Bulb replacement light bulb lamp (14.5 INCH LAVA LAMP BULB LAVA LITE)
- ILC Replacement for Light Bulb / Lamp 1000ps52/cl 130v replacement light bulb lamp (1000PS52/CL 130V LIGHT BULB / LAMP)
- ILC Replacement for GE GENERAL ELECTRIC G.E 75PAR/3FL/65WM (75PAR/3FL/65WM GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar 00517c replacement light bulb lamp (00517C DAMAR)
- ILC Replacement for Bulbworks Bw.201-131 replacement light bulb lamp (BW.201-131 BULBWORKS)
- WESTINGHOUSE Softlens250W Redheat 2Pk (03958)
- Ilc Incandescent Light Bulbs