Shop All Incandescent Light Bulbs
Ilc
Replacement for Bausch & Lomb 71-34-40 50W replacement light bulb lamp
Mfr # 71-34-40 50W BAUSCH & LOMB
Zoro # G103203435
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Watts 50
- Voltage 120
- Bulb Color Temp. 2800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 71-34-40 50W BAUSCH & LOMB
- Zoro # G103203435
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Watts | 50 |
Voltage | 120 |
Bulb Color Temp. | 2800 |
Description
Replacement for Bausch & Lomb 71-34-40 50W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT Pocket, COB LED, Work Light, 150 lm (CT1000)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/841/A/4P/ALTO)
- ELCO LIGHTING 8 Incandescent Square Housing" (EL8SQ)
- ILC Replacement for Satco S4625 replacement light bulb lamp, 12PK (S4625 SATCO)
- ILC Replacement for Light Bulb / Lamp F48t12/gl/ws/vho replacement light bulb lamp (F48T12/GL/WS/VHO LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 7.5 S11 E26 FR 120v replacement light bulb lamp (7.5 S11 E26 FR 120V LIGHT BULB / LAMP)
- ILC Replacement for Lumapro 5v054 replacement light bulb lamp (5V054 LUMAPRO)
- ILC Replacement for Light Bulb / Lamp 40a/rs replacement light bulb lamp 2 Pack (40A/RS LIGHT BULB / LAMP)
- ILC Replacement for Vari-lite Vexh60vlx replacement light bulb lamp (VEXH60VLX VARI-LITE)
- ILC Replacement for GE General Electric G.E 47263 replacement light bulb lamp (47263 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar 25W PR 130v B22d replacement light bulb lamp (25W PR 130V B22D DAMAR)
- Ilc Incandescent Light Bulbs