Shop All Halogen Light Bulbs
Ilc
Replacement for Bausch & Lomb 31-75-47 replacement light bulb lamp
Mfr # 31-75-47 BAUSCH & LOMB
Zoro # G003203290
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
- Watts 20
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 31-75-47 BAUSCH & LOMB
- Zoro # G003203290
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 6 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Watts | 20 |
Bulb Color Temp. | 3200 |
Description
Replacement for Bausch & Lomb 31-75-47 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/840HE)
- ILC Replacement for Osram Sylvania 48860fl replacement light bulb lamp (48860FL OSRAM SYLVANIA)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/SPX35/ECO/CVG)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Textured Black, Clear Glass (6697200)
- ILC Replacement for Sylvania 64577 replacement light bulb lamp (64577 SYLVANIA)
- ILC Replacement For OSRAM SYLVANIA 64458S (WW-41VL-2)
- ILC Replacement for Osram Sylvania 80par38/hal/ir/nfl25/dl 120v replacement light bulb lamp (80PAR38/HAL/IR/NFL25/DL 120V OSRAM SYLVANIA)
- ILC Replacement for Zoro 2ekv7 replacement light bulb lamp (2EKV7 ZORO)
- ILC Replacement for Philips 90par38/hal/3fl 130v replacement light bulb lamp (90PAR38/HAL/3FL 130V PHILIPS)
- ILC Replacement for Ushio Bab/fg replacement light bulb lamp (BAB/FG USHIO)
- ILC Replacement for Satco S3209 -outlawed Replaced BY 60 W. replacement light bulb lamp (S3209 -OUTLAWED REPLACED BY 60 W. SATCO)
- Ilc Halogen Light Bulbs