Shop All Halogen Light Bulbs
Ilc
Replacement for Bausch & Lomb 31-33-60 replacement light bulb lamp
Mfr # 31-33-60 BAUSCH & LOMB
Zoro # G802972885
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Watts 20
- Bulb Shape T2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 31-33-60 BAUSCH & LOMB
- Zoro # G802972885
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 6 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Watts | 20 |
Bulb Shape | T2.5 |
Description
Replacement for Bausch & Lomb 31-33-60 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED EZ Red 300 Lumens Rechargeable Neck Light - Green (EZ334599)
- FULHAM CFL Ballast Kit, Electr, 17to59W, 5-1/16inL (RHA-UNV-226-K)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For International Lighting EYC-24V (EYC-24V)
- LIVEX LIGHTING Westover 3 Light Bronze Outdoor Pendant (2385-07)
- ILC Replacement for Osram Sylvania 64322 Airport/aircraft Lamp replacement light bulb lamp (64322 AIRPORT/AIRCRAFT LAMP OSRAM SYLVANIA)
- ILC Replacement for Green Energy Jd120/130-75w Ba15d FR replacement light bulb lamp (JD120/130-75W BA15D FR GREEN ENERGY)
- ILC Replacement for Osram Sylvania 44860/fl replacement light bulb lamp (44860/FL OSRAM SYLVANIA)
- ILC Replacement for Kengo 6W 6V Mr16 replacement light bulb lamp (6W 6V MR16 KENGO)
- ILC Replacement for Philips Mhc100/c/u/mp/3k replacement light bulb lamp (MHC100/C/U/MP/3K PHILIPS)
- ILC Replacement for Hahnel 6V 20W G4 replacement light bulb lamp (6V 20W G4 HAHNEL)
- ILC Replacement for Damar Jdr75w/wfl/e17/cg 120v replacement light bulb lamp (JDR75W/WFL/E17/CG 120V DAMAR)
- Ilc Halogen Light Bulbs