Shop All Halogen Light Bulbs
Ilc
Replacement for Bauer T 10S replacement light bulb lamp
Mfr # T 10S BAUER
Zoro # G403202756
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3250
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T8
- Voltage 12
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # T 10S BAUER
- Zoro # G403202756
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3250 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T8 |
Voltage | 12 |
Watts | 100 |
Description
Replacement for Bauer T 10S replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6930)
- WESTINGHOUSE Bulb Ceiling Fan Int 40W (03936)
- ILC Replacement for GE General Electric G.E F36w/860 replacement light bulb lamp (F36W/860 GE GENERAL ELECTRIC G.E)
- TROY Calabria 1Lt Table Lamp (PTL1009)
- ILC Replacement for Sylvania Exz/c replacement light bulb lamp, 2PK (EXZ/C SYLVANIA)
- ILC Replacement for Eiko Q1500t3/cl/240v replacement light bulb lamp (Q1500T3/CL/240V EIKO)
- ILC Replacement for Halco Q35cl/mc 130v replacement light bulb lamp (Q35CL/MC 130V HALCO)
- ILC Replacement for Rexim Rm-118 replacement light bulb lamp (RM-118 REXIM)
- ILC Replacement for Philips Mhc100/c/u/m/3k Elite replacement light bulb lamp (MHC100/C/U/M/3K ELITE PHILIPS)
- ILC Replacement for Donar Jcr/m 6V 50W replacement light bulb lamp (JCR/M 6V 50W DONAR)
- ILC Replacement for Venture Lighting Pq500t3/4 replacement light bulb lamp (PQ500T3/4 VENTURE LIGHTING)
- Ilc Halogen Light Bulbs