Shop All Halogen Light Bulbs
Ilc
Replacement for Baty Gagemaster 247-005 replacement light bulb lamp
Mfr # 247-005 BATY GAGEMASTER
Zoro # G303202399
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Voltage 12
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Color Temp. 3350
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 247-005 BATY GAGEMASTER
- Zoro # G303202399
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Voltage | 12 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Color Temp. | 3350 |
Watts | 100 |
Description
Replacement for Baty Gagemaster 247-005 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 120W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49397)
- WESTGATE SL-30W-50K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-BZ-D)
- GE LAMPS LED Lamp, PAR38, 18W, 2700K, 25deg., E26 (LED18D38OW382725)
- ILC Replacement For SATCO S29484 (S29484)
- ILC Replacement for Green Energy 35par20/nfl/120v replacement light bulb lamp (35PAR20/NFL/120V GREEN ENERGY)
- ILC Replacement for Naed 54842 replacement light bulb lamp (54842 NAED)
- ILC Replacement for Lumapro 4rzz6 replacement light bulb lamp (4RZZ6 LUMAPRO)
- ILC Replacement for Light Bulb / Lamp Q625t3/4cl-p2/10 replacement light bulb lamp, 2PK (Q625T3/4CL-P2/10 LIGHT BULB / LAMP)
- ILC Replacement for Philips 90par38/hal/sp12/ll 120v replacement light bulb lamp (90PAR38/HAL/SP12/LL 120V PHILIPS)
- ILC Replacement for Plusrite J118 500w 120v replacement light bulb lamp, 2PK (J118 500W 120V PLUSRITE)
- ILC Replacement for Osram Sylvania 41850 WFL 12V 100w replacement light bulb lamp (41850 WFL 12V 100W OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs