Shop All Decorative Light Bulbs
Ilc
Replacement for Batteries AND Light Bulbs Nos20t9 replacement light bulb lamp
Mfr # NOS20T9 BATTERIES AND LIGHT BULBS
Zoro # G403159685
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 1800
- Bulb Shape T9
- Watts 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # NOS20T9 BATTERIES AND LIGHT BULBS
- Zoro # G403159685
- Country of Origin China
- Category Decorative Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 1800 |
Bulb Shape | T9 |
Watts | 30 |
Description
Replacement for Batteries AND Light Bulbs Nos20t9 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal K8107194a replacement light bulb lamp, 2PK (K8107194A FEDERAL SIGNAL)
- WESTINGHOUSE Pendant 60W Iron Hill 12In Broad Galvanized Steel Shade (6354600)
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- LUMAPRO LUMAPRO 0.5W, T1 3/4 Miniature Incandescent Light Bulb (1769-10PK)
- ILC Replacement For Light Bulb/Lamp 15W C7 E12 Green Light Bulb Lamp 10 Pack (10PAK:WX-QY46-8)
- ILC Replacement for Naed 14758 replacement light bulb lamp (14758 NAED)
- ILC Replacement for Damar 40efc 130v Clear 32mm replacement light bulb lamp, 4PK (40EFC 130V CLEAR 32MM DAMAR)
- ILC Replacement for Satco S3286 replacement light bulb lamp, 25PK (S3286 SATCO)
- ILC Replacement for Westinghouse 40b10/kr/cb replacement light bulb lamp (40B10/KR/CB WESTINGHOUSE)
- ILC Replacement for Westinghouse 03338 replacement light bulb lamp (03338 WESTINGHOUSE)
- SATCO 7.5 W S11 Incandescent - Gloss White - 2500 Hours - 20L - Medium Base - 120V (S3607)
- Ilc Decorative Light Bulbs