Shop All Fluorescent Light Bulbs
Ilc
Replacement for Batteries AND Light Bulbs Mls13gusww6 replacement light bulb lamp
Mfr # MLS13GUSWW6 BATTERIES AND LIGHT BULBS
Zoro # G702825038
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape SQUAT
- Bulb Base Type GU24 2 PIN
- Wattage Equivalency 13
- Watts 13
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MLS13GUSWW6 BATTERIES AND LIGHT BULBS
- Zoro # G702825038
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | SQUAT |
Bulb Base Type | GU24 2 PIN |
Wattage Equivalency | 13 |
Watts | 13 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for Batteries AND Light Bulbs Mls13gusww6 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH METAL Cabinet Med Top Light (701L)
- SUNBLASTER CFL 6400K, 26W (SL0900156)
- ILC Replacement for Light Bulb / Lamp Lr58060 40-watt replacement light bulb lamp (LR58060 40-WATT LIGHT BULB / LAMP)
- ILC Replacement for GE GENERAL ELECTRIC G.E K14/Q100 120V/CL (K14/Q100 120V/CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for PQL PL9/35K/G23 (PL9/35K/G23 PQL)
- ILC Replacement for GE General Electric G.E F42tbx827a4p/eol replacement light bulb lamp (F42TBX827A4P/EOL GE GENERAL ELECTRIC G.E)
- ILC Replacement for EIKO 31293492852 (031293492852 EIKO)
- ILC Replacement for Sylvania 20306 replacement light bulb lamp, 2PK (20306 SYLVANIA)
- ILC Replacement for OSRAM SYLVANIA FB32/741/6/ECO (FB32/741/6/ECO OSRAM SYLVANIA)
- ILC Replacement for Katchy Indoor Insect AND Flying Bugs Trap replacement light bulb lamp (WX-LUS2-1)
- ILC Replacement for Philips F42tbx/835/a/eco replacement light bulb lamp (F42TBX/835/A/ECO PHILIPS)
- Ilc Fluorescent Light Bulbs