Shop All HID Light Bulbs
Ilc
Replacement for Batteries AND Light Bulbs Hps10008 replacement light bulb lamp
Mfr # HPS10008 BATTERIES AND LIGHT BULBS
Zoro # G103033025
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ED17
- Watts 70
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 2100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HPS10008 BATTERIES AND LIGHT BULBS
- Zoro # G103033025
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | ED17 |
Watts | 70 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 2100 |
Description
Replacement for Batteries AND Light Bulbs Hps10008 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC (LED/DR/D4L/HW)
- LUMAPRO Mini LED Bulb, LMF12, 0.2W, T1 3/4, 12V (LMF12-W)
- ILC Replacement for Bulbrite 739698770567 replacement light bulb lamp (739698770567 BULBRITE)
- NITECORE TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Black) (Tube v2.0)
- ILC Replacement for Philips Cdm-t 35w/942 G12 replacement light bulb lamp (CDM-T 35W/942 G12 PHILIPS)
- ILC Replacement for Light Bulb / Lamp 250w/sb/e28/120 replacement light bulb lamp (250W/SB/E28/120 LIGHT BULB / LAMP)
- ILC Replacement for Plusrite Lu35/ed17/med replacement light bulb lamp (LU35/ED17/MED PLUSRITE)
- ILC Replacement for Venture Lighting Ms250w/h75/ps replacement light bulb lamp (MS250W/H75/PS VENTURE LIGHTING)
- ILC Replacement for Satco 39par20/hal/xen/nsp replacement light bulb lamp (39PAR20/HAL/XEN/NSP SATCO)
- ILC Replacement for Philips Cdm-t 35w/830 G12 replacement light bulb lamp (CDM-T 35W/830 G12 PHILIPS)
- VENTURE 175W ED17 HID Light Bulb - Medium Base - Clear Finish (S4862)
- Ilc HID Light Bulbs