Shop All Halogen Light Bulbs
Ilc
Replacement for Batteries AND Light Bulbs Ffj-5 replacement light bulb lamp
Mfr # FFJ-5 BATTERIES AND LIGHT BULBS
Zoro # G003213756
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts 600
- Voltage 120
- Bulb Color Temp. 3200
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FFJ-5 BATTERIES AND LIGHT BULBS
- Zoro # G003213756
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Watts | 600 |
Voltage | 120 |
Bulb Color Temp. | 3200 |
Bulb Shape | T4 |
Description
Replacement for Batteries AND Light Bulbs Ffj-5 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Linear Fluorescent Bulb, Replacement For International Lighting F13T2/841 (F13T2/841)
- POLICE SECURITY FLASHLIGHTS Lookout 1000 Lumen LED Multi-Mode Slide Focus Headlamp (98070)
- FEIT ELECTRIC Bulb Fl Circ T9 Cw 40W (FC16T10/CW)
- BAYCO 900 Lumen Recharge Usb Tact Flashlight (USB-558XL)
- ILC Replacement for Osram Sylvania 64382 Hlx-a replacement light bulb lamp (64382 HLX-A OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 44865/sp replacement light bulb lamp, 2PK (44865/SP OSRAM SYLVANIA)
- ILC Replacement for PHILIPS BC-60BT15/HAL/W 120V (BC-60BT15/HAL/W 120V PHILIPS)
- ILC Replacement for Osram Sylvania 64322 Airport/aircraft Lamp replacement light bulb lamp (64322 AIRPORT/AIRCRAFT LAMP OSRAM SYLVANIA)
- ILC Replacement for Bulbworks Bw.dls.dlg.dhx replacement light bulb lamp (BW.DLS.DLG.DHX BULBWORKS)
- ILC Replacement for Crouse Hinds 21116 replacement light bulb lamp (21116 CROUSE HINDS)
- ILB GOLD Replacement For Ge General Electric G.E, Halogen Quartz Bulb, 50Mr16/Q/20/Tl-12V (50MR16/Q/20/TL-12V)
- Ilc Halogen Light Bulbs