Shop All Fluorescent Light Bulbs
Ilc
Replacement for Batteries AND Light Bulbs Cf7/ctf replacement light bulb lamp
Mfr # CF7/CTF BATTERIES AND LIGHT BULBS
Zoro # G802824054
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape B10
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Wattage Equivalency 7
- Watts 7
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF7/CTF BATTERIES AND LIGHT BULBS
- Zoro # G802824054
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | B10 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Wattage Equivalency | 7 |
Watts | 7 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Batteries AND Light Bulbs Cf7/ctf replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1000299 replacement light bulb lamp (1000299 USHIO)
- BAYCO 30' RETRACTABLE CORD LIGHT (BYSL-801)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED30/G8S)
- ILC Replacement for Germicidal UVC CFL Lamp 120v 15W replacement light bulb lamp (UVC CFL LAMP 120V 15W GERMICIDAL)
- ILC Replacement for Plusrite 4043 replacement light bulb lamp (4043 PLUSRITE)
- ILC Replacement for Light Bulb / Lamp Mls13guww replacement light bulb lamp (MLS13GUWW LIGHT BULB / LAMP)
- ILC Replacement for DURACELL CFL10220A (CFL10220A DURACELL)
- ILC Replacement for Osram Sylvania 20907 replacement light bulb lamp (20907 OSRAM SYLVANIA)
- ILC Replacement for Bulbrite F32t8/841/ew replacement light bulb lamp, 25PK (F32T8/841/EW BULBRITE)
- ILC Replacement for Light Bulb / Lamp Cfm32w/gx24q/835 replacement light bulb lamp (CFM32W/GX24Q/835 LIGHT BULB / LAMP)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F20T12/D/ECO)
- Ilc Fluorescent Light Bulbs