Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Batteries AND Light Bulbs Aut10016 replacement light bulb lamp
Mfr # AUT10016 BATTERIES AND LIGHT BULBS
Zoro # G402965966
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3.5
- Bulb Base Type PK22S
- Wattage Equivalency 70
- Watts 70
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # AUT10016 BATTERIES AND LIGHT BULBS
- Zoro # G402965966
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3.5 |
Bulb Base Type | PK22S |
Wattage Equivalency | 70 |
Watts | 70 |
Voltage | 24 |
Description
Replacement for Batteries AND Light Bulbs Aut10016 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Basket-Style Cargo Carrier, 48"x20" (18145)
- ZEROSTART Flowstart Circulation Heater, 1000W 120V (3305106)
- WAI GLOBAL WIPER MOTOR, WPM2010 (WPM2010)
- RUBBERMASTER 4.10/3.50-4 Sawtooth 4 Ply Tubeless Low Speed Tire (450031)
- ILC Replacement for Zoro 2fmp8 replacement light bulb lamp, 10PK (2FMP8 ZORO)
- ILC Replacement for Olympus Lf-dp Light Source Maj-922 replacement light bulb lamp (LF-DP LIGHT SOURCE MAJ-922 OLYMPUS)
- ILC Replacement for Bulbworks Bw.1152 replacement light bulb lamp, 10PK (BW.1152 BULBWORKS)
- ILC Replacement For MINIATURE LAMP 112 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-R65A-5)
- ILC Replacement for Titmus Titmus 2-S replacement light bulb lamp, 2PK (TITMUS 2-S TITMUS)
- ILC Replacement for ALBA 949 (949 ALBA)
- ILC Replacement for GE General Electric G.E Q6.6a Par56/3 replacement light bulb lamp, 18PK (Q6.6A PAR56/3 GE GENERAL ELECTRIC G.E)
- Ilc Vehicle Bulbs & Lenses