Shop All LED Light Bulbs
Ilc
Replacement for Bargman 34-90-021 LED Replacement replacement light bulb lamp
Mfr # 34-90-021 LED REPLACEMENT BARGMAN
Zoro # G902826811
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type WEDGE T3.25-T5 9.4MM
- Bulb Shape T3.25
- Voltage 12
- Watts 1.6
- Wattage Equivalency 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 34-90-021 LED REPLACEMENT BARGMAN
- Zoro # G902826811
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Bulb Shape | T3.25 |
Voltage | 12 |
Watts | 1.6 |
Wattage Equivalency | 1.6 |
Description
Replacement for Bargman 34-90-021 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp H44gs-100/m replacement light bulb lamp (H44GS-100/M LIGHT BULB / LAMP)
- SATCO 8W A19 LED Lamp, Clear, 4000K, Medium Base, 120V, 4-Pack, 4PK (S12464)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, 350 lm (LG4-BK)
- HALO Smd6 Led (SMD6S6940WH)
- ILC Replacement for Light Bulb / Lamp 44100tcp replacement light bulb lamp (44100TCP LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite 776669 replacement light bulb lamp (776669 BULBRITE)
- ILC Replacement For SATCO S13130 (S13130)
- ILC Replacement for Satco 7mr16 /led /40 Foot /3K /120v /gu10 /dim replacement light bulb lamp (7MR16 /LED /40` /3K /120V /GU10 /DIM SATCO)
- ILC Replacement for GE General Electric G.E F32t8sp30eco/upc LED Replacement replacement light bulb lamp (F32T8SP30ECO/UPC LED REPLACEMENT GE GENERAL ELE)
- ILC Replacement for Philips 10.5a19/slim/2700 DIM 6/1 A Line Pear replacement light bulb lamp (10.5A19/SLIM/2700 DIM 6/1 A LINE PEAR PHILIPS)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 12-Pack (SP34001-12PK)
- Ilc LED Light Bulbs