Shop All Fluorescent Light Bulbs
Ilc
Replacement for Baker Sterilgard III Flourescent Bulb replacement light bulb lamp
Mfr # STERILGARD III FLOURESCENT BULB BAKER
Zoro # G002823390
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 50
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # STERILGARD III FLOURESCENT BULB BAKER
- Zoro # G002823390
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 50 |
Bulb Color Temp. | 3500 |
Description
Replacement for Baker Sterilgard III Flourescent Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb LED BR40 11.5w 3K Dim (S9635)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 111W, 96" L, 5000K (MPS8-50HL-CW-EDU)
- PROGRESS LIGHTING LED Undercabinet (P700000-028-30)
- MAXIM Spec Vanity 1-Light 36" Wide Gold Vanity Light (52006GLD)
- ILC Replacement for Light Bulb / Lamp Cf19/coil/6500k Coil-twist-spiral replacement light bulb lamp (CF19/COIL/6500K COIL-TWIST-SPIRAL LIGHT BULB /)
- ILC Replacement for Damar F32t8/sp50/eco replacement light bulb lamp, 25PK (F32T8/SP50/ECO DAMAR)
- ILC Replacement For BATTERIES AND LIGHT BULBS CFS26GU24VLX (WW-LHX3-2)
- ILC Replacement for GE General Electric G.E Fle23/a4/r40 replacement light bulb lamp (FLE23/A4/R40 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 38326-5 replacement light bulb lamp (38326-5 PHILIPS)
- ILC Replacement for Philips Pl-l 18w/10/4p replacement light bulb lamp (PL-L 18W/10/4P PHILIPS)
- ILC Replacement for EIKO DT9/65 (DT9/65 EIKO)
- Ilc Fluorescent Light Bulbs