Shop All LED Light Bulbs
Ilc
Replacement for Bailey Electric Wb35121750 LED Replacement replacement light bulb lamp
Mfr # WB35121750 LED REPLACEMENT BAILEY ELECTRIC
Zoro # G002826698
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type WEDGE T3.25-T5 9.4MM
- Bulb Shape T3.25
- Voltage 12
- Watts 1.6
- Wattage Equivalency 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # WB35121750 LED REPLACEMENT BAILEY ELECTRIC
- Zoro # G002826698
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Bulb Shape | T3.25 |
Voltage | 12 |
Watts | 1.6 |
Wattage Equivalency | 1.6 |
Description
Replacement for Bailey Electric Wb35121750 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fulham Flft514w835 replacement light bulb lamp, 2PK (FLFT514W835 FULHAM)
- WALDMANN Clamp, Medical, Use With Halux (ILL00100C-00050472)
- FEIT ELECTRIC LED PAR38 E26 WW 75W 2PK (PAR3875/10KLED2)
- AMAX LIGHTING Amax Lighting 11" Round Platter LED Flush Mount Light, 40W, 120V, 3000K, Black (LED-SM15DL/BLK)
- ILC Replacement For EIKO, LED9W2PH840DRG6 (LED9W2PH/840DR-G6)
- ILC Replacement for Halco T8fr15/850/byp3/led replacement light bulb lamp, 25PK (T8FR15/850/BYP3/LED HALCO)
- ILC Replacement for GE General Electric G.E Led12da21/850fe replacement light bulb lamp (LED12DA21/850FE GE GENERAL ELECTRIC G.E)
- ILC National Stock Number NSN 6240-00-939-7859 Green LED light bulb lamp (6240-00-939-7859 GREEN LED REPLACEMENT NATIONAL)
- ILC Replacement for Halco Hid54/850/mv/led (HID54/850/MV/LED HALCO)
- ILC Replacement for Satco 13par30/sn/led/40 Foot /5000k/120v/d replacement light bulb lamp (13PAR30/SN/LED/40`/5000K/120V/D SATCO)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21209)
- Ilc LED Light Bulbs