Shop All Incandescent Light Bulbs
Ilc
Replacement for Bailey Electric Tb260024015 replacement light bulb lamp
Mfr # TB260024015 BAILEY ELECTRIC
Zoro # G002990429
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 15
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # TB260024015 BAILEY ELECTRIC
- Zoro # G002990429
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 15 |
Voltage | 24 |
Description
Replacement for Bailey Electric Tb260024015 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEDDRA G3 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G3-15W-40K)
- SYLVANIA Compact Fluorescent 50Pk (CF42DT/E/IN/827)
- NITECORE 4000 Lumen USB-C Rechargeable Flashlight (P10iX)
- ILC Replacement for EIKO 31293492852 (031293492852 EIKO)
- ILC Replacement for Damar 03664a replacement light bulb lamp (03664A DAMAR)
- ILC Replacement for Sylvania 200par46/3nsp 120v replacement light bulb lamp (200PAR46/3NSP 120V SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP 100A21NECK LONG 130V SILVER INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EE23-3)
- ILC Replacement for Philips 31216-5 replacement light bulb lamp (31216-5 PHILIPS)
- ILC Replacement for Philips 45r20/ll replacement light bulb lamp, 2PK (45R20/LL PHILIPS)
- ILC Replacement for Furnlite Tv4500 Series replacement light bulb lamp, 2PK (TV4500 SERIES FURNLITE)
- ILC Replacement for Damar 215c replacement light bulb lamp, 2PK (215C DAMAR)
- Ilc Incandescent Light Bulbs