Shop All Incandescent Light Bulbs
Ilc
Replacement for Bailey Electric Sb564130015 replacement light bulb lamp
Mfr # SB564130015 BAILEY ELECTRIC
Zoro # G802990476
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 15
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SB564130015 BAILEY ELECTRIC
- Zoro # G802990476
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 15 |
Voltage | 130 |
Description
Replacement for Bailey Electric Sb564130015 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 40W Equivalent Amber Light ST18 Dimmable LED Filament Light Bulb, 2PK (860992)
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/MC(EHT)-120V)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-4S54-90C-2Ls-G (ICN-4S54-90C-2LS-G)
- ELCO LIGHTING 2 IC Airtight Remodel Housing" (E2LC175RICA)
- ILC Replacement for Eiko 1156g replacement light bulb lamp, 50PK (1156G EIKO)
- ILC Replacement for Philips 100a/rs/vs/br/tg 130v replacement light bulb lamp (100A/RS/VS/BR/TG 130V PHILIPS)
- ILC Replacement for Light Bulb / Lamp 200a23/99cl 130 replacement light bulb lamp (200A23/99CL 130 LIGHT BULB / LAMP)
- ILC Replacement for Shin-nippon Main replacement light bulb lamp (MAIN SHIN-NIPPON)
- ILC Replacement for GE General Electric G.E 60g25/w/24 replacement light bulb lamp, 2PK (60G25/W/24 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 1600t3q/ir 240v replacement light bulb lamp (1600T3Q/IR 240V OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 200a/99/cl replacement light bulb lamp (200A/99/CL LIGHT BULB / LAMP)
- Ilc Incandescent Light Bulbs