Shop All Fluorescent Light Bulbs
Ilc
Replacement for Athalon Ft36dl/841/eco replacement light bulb lamp
Mfr # FT36DL/841/ECO ATHALON
Zoro # G302820495
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 36
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # FT36DL/841/ECO ATHALON
- Zoro # G302820495
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 36 |
Bulb Color Temp. | 4100 |
Description
Replacement for Athalon Ft36dl/841/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/827/2P/ALTO)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb, Lumens: 50 (C250-1)
- STONEPOINT 4' Non Linkable LED Shop Light 3200 Lumens (SL4YL3200N)
- ILC Replacement for Satco 65br30/fl/hal/120v replacement light bulb lamp (65BR30/FL/HAL/120V SATCO)
- ILC Replacement for GE General Electric G.E F28 Inches T8/cw/4 replacement light bulb lamp (F28`T8/CW/4 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Verilux Hec1 replacement light bulb lamp (HEC1 VERILUX)
- ILC Replacement for Osram Sylvania L13w-640 replacement light bulb lamp (L13W-640 OSRAM SYLVANIA)
- ILC Replacement for Halco F24t5/841/ho/eco/ic replacement light bulb lamp (F24T5/841/HO/ECO/IC HALCO)
- ILC Replacement for Lights OF America 9024b replacement light bulb lamp (9024B LIGHTS OF AMERICA)
- ILC Replacement for Light Bulb / Lamp Fl20d/18 588.5mm NOT Including Pins replacement light bulb lamp (FL20D/18 588.5MM NOT INCLUDING PINS LIGHT BULB /)
- ILC Replacement For LIGHT BULB LAMP, FLE10HT32841 (FLE10HT3/2/841)
- Ilc Fluorescent Light Bulbs