Shop All Fluorescent Light Bulbs
Ilc
Replacement for Athalon F27bx/spx35/rs replacement light bulb lamp
Mfr # F27BX/SPX35/RS ATHALON
Zoro # G002820245
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 24
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F27BX/SPX35/RS ATHALON
- Zoro # G002820245
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 24 |
Bulb Color Temp. | 3500 |
Description
Replacement for Athalon F27bx/spx35/rs replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (1156-2PK)
- ILC Replacement for Light Bulb / Lamp Cf9/coil/6500k Coil-twist-spiral replacement light bulb lamp (CF9/COIL/6500K COIL-TWIST-SPIRAL LIGHT BULB /)
- ILC Replacement for Bulbrite 702407 replacement light bulb lamp 2 Pack (702407 BULBRITE)
- NIGHTSTICK Headlamp, w/Hard Hat Clip/Mount (XPP-5454GC)
- ILC Replacement for UVP 3UV-38 BLACK LIGHT BLUE (3UV-38 BLACK LIGHT BLUE UVP)
- ILC Replacement for Eiko Dt24/35/rs replacement light bulb lamp (DT24/35/RS EIKO)
- ILC Replacement for Damar 29025b replacement light bulb lamp (29025B DAMAR)
- ILC Replacement for Megadenta 9w/uv/78 replacement light bulb lamp (9W/UV/78 MEGADENTA)
- ILC Replacement for Damar F36ltt/4p/830/eco replacement light bulb lamp (F36LTT/4P/830/ECO DAMAR)
- ILC Replacement For HIKARI G15T8 (G15T8)
- ILC Replacement for Philips Pl-c13w/827/4p/alto replacement light bulb lamp (PL-C13W/827/4P/ALTO PHILIPS)
- Ilc Fluorescent Light Bulbs