Shop All Fluorescent Light Bulbs
Ilc
Replacement for Athalon F18bx/spx30 replacement light bulb lamp
Mfr # F18BX/SPX30 ATHALON
Zoro # G202820021
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 18
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F18BX/SPX30 ATHALON
- Zoro # G202820021
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 18 |
Bulb Color Temp. | 3000 |
Description
Replacement for Athalon F18bx/spx30 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC HID ED28 E39 MH 250W (MH250/U/HDRP)
- ILC Replacement for Vision MAX 27W 6400k Tensor replacement light bulb lamp (27W 6400K TENSOR VISION MAX)
- DABMAR LIGHTING Well Light, DW1200, Stainless Steel (DW1200)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Yellow Colored Bulbs Non-Dimmable E26 Base 6-Pack (LR21490-6PK)
- ILC Replacement for Bulbrite Cf26dt/e/835 replacement light bulb lamp (CF26DT/E/835 BULBRITE)
- ILC Replacement for GE General Electric G.E F26dbx/835/eco/4p replacement light bulb lamp (F26DBX/835/ECO/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Fle26/2/r40xl827 replacement light bulb lamp (FLE26/2/R40XL827 GE GENERAL ELECTRIC G.E)
- ILC Replacement for BULBRITE FT40/830RS (FT40/830RS BULBRITE)
- ILC Replacement for Ushio Cf26te/865 replacement light bulb lamp (CF26TE/865 USHIO)
- ILC Replacement for Light Bulb / Lamp Fo17/830/xp/eco3 replacement light bulb lamp (FO17/830/XP/ECO3 LIGHT BULB / LAMP)
- ILC Replacement for Philips Pl-l/4p 36w/930 replacement light bulb lamp (PL-L/4P 36W/930 PHILIPS)
- Ilc Fluorescent Light Bulbs