Shop All Incandescent Light Bulbs
Ilc
Replacement for Athalon 150a23/fr130/ath replacement light bulb lamp
Mfr # 150A23/FR130/ATH ATHALON
Zoro # G303028821
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A23
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 150
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 150A23/FR130/ATH ATHALON
- Zoro # G303028821
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A23 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 150 |
Voltage | 130 |
Description
Replacement for Athalon 150a23/fr130/ath replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO La Gimbal Wht Bffl 90Cri 5000K, 56" (LA56069501EWH)
- ILC Replacement for Osram Sylvania Led12a19/dim/o/827 replacement light bulb lamp (LED12A19/DIM/O/827 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 60a19/ts/8m/ss replacement light bulb lamp (60A19/TS/8M/SS SYLVANIA)
- FEIT ELECTRIC LED DIM E26 BR30 SW 65W (BR30DM/927CA)
- ILC Replacement for Damar 3051c replacement light bulb lamp (3051C DAMAR)
- ILC Replacement for Satco 60a/y replacement light bulb lamp, 2PK (60A/Y SATCO)
- ILC Replacement for Osram Sylvania 11567 replacement light bulb lamp (11567 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 36859osi replacement light bulb lamp (36859OSI LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 200par46/3mfl 120v replacement light bulb lamp (200PAR46/3MFL 120V SYLVANIA)
- ILC Replacement for ZORO 5V613 (5V613 ZORO)
- ILC Replacement for Eiko 15s11-87 replacement light bulb lamp (15S11-87 EIKO)
- Ilc Incandescent Light Bulbs