Shop All Incandescent Light Bulbs
Ilc
Replacement for Artograph Super Prism Image replacement light bulb lamp
Mfr # SUPER PRISM IMAGE ARTOGRAPH
Zoro # G903201150
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A23
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 250
- Voltage 120
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SUPER PRISM IMAGE ARTOGRAPH
- Zoro # G903201150
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A23 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 250 |
Voltage | 120 |
Bulb Color Temp. | 3200 |
Description
Replacement for Artograph Super Prism Image replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Qt-8500 replacement light bulb lamp (QT-8500 PHILIPS)
- STREAMLIGHT Black No CR123, 600 lm lm (88603)
- ILB GOLD Incandescent Bulb, Replacement For Lumapro 2F214 (2F214)
- SATCO 30 W sealed beam - PAR36 - 300 Hours - Screw Terminal Base - 6.2V (S4323)
- ILC Replacement for Light Bulb / Lamp 300m/ps25 replacement light bulb lamp (300M/PS25 LIGHT BULB / LAMP)
- ILC Replacement For GE GENERAL ELECTRIC GE 250R401STG (250R40/1/STG)
- ILC Replacement for Grainger 5v305 replacement light bulb lamp (5V305 GRAINGER)
- ILC Replacement for Mojave SUN Infrared Patio Heater Bulb replacement light bulb lamp (INFRARED PATIO HEATER BULB MOJAVE SUN)
- ILC Replacement For NUVO LIGHTING, S3932 (S3932)
- ILC Replacement for Light Bulb / Lamp 100a/rs/tf 230-250v replacement light bulb lamp (100A/RS/TF 230-250V LIGHT BULB / LAMP)
- ILC Replacement for Philips 116a21/ts 130v replacement light bulb lamp (116A21/TS 130V PHILIPS)
- Ilc Incandescent Light Bulbs