Shop All HID Light Bulbs
Ilc
Replacement for Arri Arri Daylight 2500 SE replacement light bulb lamp
Mfr # ARRI DAYLIGHT 2500 SE ARRI
Zoro # G903031535
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 6000
- Bulb Shape GST60
- Voltage 115
- Watts 2500
- Bulb Base Type G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ARRI DAYLIGHT 2500 SE ARRI
- Zoro # G903031535
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 6000 |
Bulb Shape | GST60 |
Voltage | 115 |
Watts | 2500 |
Bulb Base Type | G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER |
Description
Replacement for Arri Arri Daylight 2500 SE replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Ot400P Oversized Trim Ring (OT460P)
- ILC Replacement for Sylvania 42812, 2PK (42812 SYLVANIA)
- STREAMLIGHT Streamlight Tactical Holster (STL88051)
- ILC Replacement for Henkel Loctite Zeta 7400 replacement light bulb lamp (ZETA 7400 HENKEL LOCTITE)
- ILC Replacement for Osram Sylvania Hci-t 150/ndl PB UVS G12 replacement light bulb lamp (HCI-T 150/NDL PB UVS G12 OSRAM SYLVANIA)
- ILC Replacement for Damar Mvr1000/u/bt37 replacement light bulb lamp (MVR1000/U/BT37 DAMAR)
- ILC Replacement for Philips Mhc50/u/mp/3k replacement light bulb lamp (MHC50/U/MP/3K PHILIPS)
- ILC Replacement for Damar Ms250w/v/ps replacement light bulb lamp (MS250W/V/PS DAMAR)
- ILC Replacement for Nikon Optiphot150 75W Xenon replacement light bulb lamp (OPTIPHOT150 75W XENON NIKON)
- ILC Replacement for PEC T2-1/4 12V 8W replacement light bulb lamp (T2-1/4 12V 8W PEC)
- ILC Replacement for Cosmedico Cosmo Tech L 400w R7S replacement light bulb lamp (COSMO TECH L 400W R7S COSMEDICO)
- Ilc HID Light Bulbs