Shop All Halogen Light Bulbs
Ilc
Replacement for Arri 571805 600w/220v replacement light bulb lamp
Mfr # 571805 600W/220V ARRI
Zoro # G503202908
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 650
- Voltage 220
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape G7
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 571805 600W/220V ARRI
- Zoro # G503202908
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 650 |
Voltage | 220 |
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Bulb Shape | G7 |
Bulb Color Temp. | 3200 |
Description
Replacement for Arri 571805 600w/220v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3M Thermofax 9750 replacement light bulb lamp (THERMOFAX 9750 3M)
- ILC Replacement for American DJ Funnel replacement light bulb lamp (FUNNEL AMERICAN DJ)
- METALUX Led Troffer 4800 Lumen 35K 0 To 10V, 2X4 (24RTC4835)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61530W)
- ILC Replacement for Damar Hl100bt15/cl 120v Halo-lux replacement light bulb lamp (HL100BT15/CL 120V HALO-LUX DAMAR)
- ILC Replacement for EYE COM 1000 replacement light bulb lamp (1000 EYE COM)
- ILC Replacement for GE General Electric G.E 60par38/h/fl25 120v replacement light bulb lamp (60PAR38/H/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement For KODAK FHS (FHS)
- ILC Replacement for Light Bulb / Lamp Q1m/t3/4cl/p2/7-240v replacement light bulb lamp (Q1M/T3/4CL/P2/7-240V LIGHT BULB / LAMP)
- ILC Replacement for Donsbulbs Fm11/841 replacement light bulb lamp, 2PK (FM11/841 DONSBULBS)
- ILC Replacement for Ushio 048777126110 replacement light bulb lamp (048777126110 USHIO)
- Ilc Halogen Light Bulbs