Shop All Halogen Light Bulbs
Ilc
Replacement for Apollo High Speed Handpiece replacement light bulb lamp
Mfr # HIGH SPEED HANDPIECE APOLLO
Zoro # G303204034
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3250
- Voltage 24
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
- Watts 150
- Bulb Shape T12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HIGH SPEED HANDPIECE APOLLO
- Zoro # G303204034
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3250 |
Voltage | 24 |
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Watts | 150 |
Bulb Shape | T12 |
Description
Replacement for Apollo High Speed Handpiece replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 WH)
- RAILHEAD GEAR Rechargeable Headlamp, 950 lm (KE-HL1000R)
- GE LAMPS LED Lamp, 5.5W, Cool White, PK3 (LED5.5LS3/827)
- ILC Replacement for DR. Fischer 00847252 replacement light bulb lamp (00847252 DR. FISCHER)
- ILC Replacement for Ushio 1000014 replacement light bulb lamp (1000014 USHIO)
- ILC Replacement for Ushio Jcr12v-100wb replacement light bulb lamp (JCR12V-100WB USHIO)
- ILC Replacement for Osram Sylvania 48865 ECO FL replacement light bulb lamp (48865 ECO FL OSRAM SYLVANIA)
- ILC Replacement for JTL Everlight Modeling 500w replacement light bulb lamp (EVERLIGHT MODELING 500W JTL)
- ILC Replacement For SATCO S4365 (WW-4YSK-6)
- ILC Replacement for Eiko Hpl575ll/115v replacement light bulb lamp (HPL575LL/115V EIKO)
- ILC Replacement for Philips Bc150q/cl ETG replacement light bulb lamp (BC150Q/CL ETG PHILIPS)
- Ilc Halogen Light Bulbs