Shop All Halogen Light Bulbs
Ilc
Replacement for Apollo Eclipse Al-2000 replacement light bulb lamp
Mfr # ECLIPSE AL-2000 APOLLO
Zoro # G303203877
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 82
- Watts 410
- Bulb Base Type GY5.3 2-FLAT PINS
- Bulb Color Temp. 3200
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ECLIPSE AL-2000 APOLLO
- Zoro # G303203877
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 82 |
Watts | 410 |
Bulb Base Type | GY5.3 2-FLAT PINS |
Bulb Color Temp. | 3200 |
Bulb Shape | MR16 |
Description
Replacement for Apollo Eclipse Al-2000 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H5Ricat (H5RICAT)
- ILC Replacement for Ushio 048777588789 replacement light bulb lamp (048777588789 USHIO)
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU10 120V (S9385)
- ILC Replacement for Advance Rel-4p32-sc (REL-4P32-SC ADVANCE)
- ILC Replacement for GE General Electric G.E 85116 replacement light bulb lamp (85116 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eliminator Lighting E-135 replacement light bulb lamp (E-135 ELIMINATOR LIGHTING)
- ILC Replacement for Sylvania 41900sp replacement light bulb lamp, 2PK (41900SP SYLVANIA)
- ILC Replacement for Osram Sylvania 64611 HLX replacement light bulb lamp (64611 HLX OSRAM SYLVANIA)
- ILC Replacement for Eiko Q500/mc-130v replacement light bulb lamp (Q500/MC-130V EIKO)
- ILC Replacement for Bulbrite 617135 replacement light bulb lamp (617135 BULBRITE)
- ILC Replacement for Light Bulb / Lamp G4 12V 20W replacement light bulb lamp (G4 12V 20W LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs