Shop All Halogen Light Bulbs
Ilc
Replacement for Apollo A1-2000 Ser.-eclipse replacement light bulb lamp
Mfr # A1-2000 SER.-ECLIPSE APOLLO
Zoro # G503203578
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 82
- Bulb Base Type GY5.3 2-FLAT PINS
- Watts 410
- Bulb Color Temp. 3200
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # A1-2000 SER.-ECLIPSE APOLLO
- Zoro # G503203578
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 82 |
Bulb Base Type | GY5.3 2-FLAT PINS |
Watts | 410 |
Bulb Color Temp. | 3200 |
Bulb Shape | MR16 |
Description
Replacement for Apollo A1-2000 Ser.-eclipse replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent Tubular, Replacement For Donsbulbs 25T10-130V, 4PK (25T10-130V)
- SUNLITE PLT42/E/SP41K 4100K Fluorescent 42W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-4, 10PK (40591-SU)
- ILC Replacement for Feit Electric Bpfml55/64 replacement light bulb lamp (BPFML55/64 FEIT ELECTRIC)
- STREAMLIGHT Stinger Ds Led Rechargeable Flashlight W/ Piggyback Charger/Ac/D (STL75832)
- ILC Replacement for Borg Warner Day(with Heat Filter replacement light bulb lamp (DAY(WITH HEAT FILTER BORG WARNER)
- ILC Replacement for Satco 75par30/cap/nsp 120v replacement light bulb lamp (75PAR30/CAP/NSP 120V SATCO)
- ILC Replacement for Philips 13164 replacement light bulb lamp (13164 PHILIPS)
- ILC Replacement for Osram Sylvania 64640 replacement light bulb lamp (64640 OSRAM SYLVANIA)
- ILC Replacement For KODAK FHS (FHS)
- ILC Replacement for Green Energy EJL Jcr24v-200w Gx5.3 replacement light bulb lamp (EJL JCR24V-200W GX5.3 GREEN ENERGY)
- WESTINGHOUSE Bulb Halgn T4 40W (0485500)
- Ilc Halogen Light Bulbs