Shop All Specialty Rechargeable Batteries
Ilc
Replacement For APC, APCRBC117
Mfr # APCRBC117
Zoro # G508060732
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Width 8"
- Depth 23"
- Battery Chemistry Lead Acid
- Product Take Back Program Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # APCRBC117
- Zoro # G508060732
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 3" |
Width | 8" |
Depth | 23" |
Details
Battery Chemistry | Lead Acid |
Item | Battery Unit |
Product Take Back Program | Yes |
Maximum Battery Life | 5 Year |
Battery Characteristics | Spill-proof/Maintenance-free |
Environmentally Friendly | Yes |
Output Voltage | 120 V DC |
Battery Energy | 600 VAh |
Green Premium | Yes |
Minimum Battery Life | 3 Year |
Hot Swappable | Yes |
Description
APCRBC117 BATTERIES MISCELLANEOUS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH BATTERY LEAD 12V18AH (IM-12180NB)
- EVEREADY ENER 2PK A23 Battery (A23BPZ-2)
- RITRON Portable Two Way Radio, VHF MURS Band (NT-152M)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Acorn Stairlift (ML7-1219111674)
- ILC Replacement for Toys Type H Battery (TYPE H BATTERY TOYS)
- ILC Replacement for R&D Batteries 5771 Battery (5771 BATTERY R&D BATTERIES)
- ILC Replacement for 3M Alpha1100 Battery (ALPHA1100)
- ILC Replacement For DAYTONA C2500 (C-2500)
- ILC Replacement for HBC Ba223030 (BA223030 HBC)
- ILC Replacement for Trimble 79400 Battery (79400 BATTERY TRIMBLE)
- ILC Replacement For TROJAN J305GAC, 6PK (J305G-AC-6-PACK)
- Ilc Specialty Rechargeable Batteries