Shop All Halogen Light Bulbs
Ilc
Replacement for ANSI BAB12V20WGU53FG
Mfr # BAB12V20WGU53FG ANSI
Zoro # G703213957
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 20
- Voltage 12
- Bulb Color Temp. 2925
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BAB12V20WGU53FG ANSI
- Zoro # G703213957
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 20 |
Voltage | 12 |
Bulb Color Temp. | 2925 |
Description
Light bulb for ANSI BAB12V20WGU53FG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 28A/HR. (ELB 1228)
- METALUX Bc 2 Lmp, 4' Wall Bracket, Eltrnc Bal-T8 (BC-232-UNV-EB81-U)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 130V (S4164)
- KEYSTONE T8/T12 Emergency Ballast, KT-EMRG-1400 (KT-EMRG-1400)
- ILC Replacement for Philips 34003-4 replacement light bulb lamp (34003-4 PHILIPS)
- ILC Replacement for OSRAM SYLVANIA 64435 HALOGEN (64435 HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Grainger 1tjv8 replacement light bulb lamp (1TJV8 GRAINGER)
- ILC Replacement for Minolta Auto Pak, AF, Af/2 replacement light bulb lamp (AUTO PAK, AF, AF/2 MINOLTA)
- ILC Replacement for Naed 58920 replacement light bulb lamp, 2PK (58920 NAED)
- ILC Replacement for KLS EJL 24-200 replacement light bulb lamp (EJL 24-200 KLS)
- ILC Replacement for Sylvania 58676 replacement light bulb lamp, 2PK (58676 SYLVANIA)
- Ilc Halogen Light Bulbs