Shop All Halogen Light Bulbs
Ilc
Replacement for Amscope Bh-6v30w replacement light bulb lamp
Mfr # BH-6V30W AMSCOPE
Zoro # G303033641
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2800
- Voltage 12
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BH-6V30W AMSCOPE
- Zoro # G303033641
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2800 |
Voltage | 12 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Watts | 20 |
Description
Replacement for Amscope Bh-6v30w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 14.0W, 2100 lm, Frosted Finish (14T5HE/46-850/IF21/G/DIM 10/1)
- ILC Replacement for GE General Electric G.E 18205 replacement light bulb lamp (18205 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Edwards Signaling 91b-st (91B-ST EDWARDS SIGNALING)
- KILLARK Wall Bracket, Elbow (VB-2)
- ILC Replacement for 3M 6796 replacement light bulb lamp (6796 3M)
- ILC Replacement for Kandolite Jde11 120v 500w replacement light bulb lamp (JDE11 120V 500W KANDOLITE)
- ILC Replacement for Purex P03307/70518 replacement light bulb lamp (P03307/70518 PUREX)
- ILC Replacement for Philips 13079 replacement light bulb lamp (13079 PHILIPS)
- ILC Replacement for Photogenic Porta-master 400 Modeling replacement light bulb lamp (PORTA-MASTER 400 MODELING PHOTOGENIC)
- ILC Replacement for Ushio EKE Ushio Brand (EKE USHIO BRAND USHIO)
- ILC Replacement For OHMEDA M1062795 (M1062795)
- Ilc Halogen Light Bulbs